Square D LC1D95G7 Contactor, Definite Purpose, 95A, 3P, 600VAC, 300VDC, 120VAC Coil

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LC1D95G7
  • Rexel Part Number:

    336098
  • UPC:

    78590121400

Contactor, Definite Purpose, 95 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 120 Volt AC Coil, 3 Normally Open Contacts

$ 437.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LC1D95G7

Rexel Part # 336098

UPC 78590121400

UNSPSC 39121529

Amps 95

Family / Style LC1D

Mounting Panel

Phase 3

Poles 3

Type Contactor

Volts AC 600

Volts AC Control 120

Volts DC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch