Square D LC1F150G7 Contactor, Non-Reversing, TeSys F, 150A, 3P, 600VAC, 120VAC Coil

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LC1F150G7
  • Rexel Part Number:

    240104
  • UPC:

    78590159586

Contactor, Non-Reversing, TeSys F, 150 Amp, 3-Pole, 600 Volt AC, 120 Volt AC, Coil

$ 696.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LC1F150G7

Rexel Part # 240104

UPC 78590159586

UNSPSC 39121529

Amps 150

Family / Style LC1F

Mounting Panel

Phase 3

Poles 3

Type Contactor

Volts AC 600

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch