ABB Entrelec 0115 118.11 Terminal Block, Feed Through, 6mm, Gray

  • Mfr/Brand Name:

    ABB Entrelec
  • Mfr Number:

    0115 118.11
  • Rexel Part Number:

    270852
  • UPC:

    662019955889

Feed Through Terminal Block. Screw Clamp. Type: M 6/8. Color: Gray. 600V/50A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.

$ 1.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB Entrelec

Mfr Part # 0115 118.11

Rexel Part # 270852

UPC 662019955889

UNSPSC 39121410

Amps 50

Color Gray

Family / Style Entrelec

Mounting DIN Rail

Type Terminal Block

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch