ABB Entrelec 0115 201.25 Terminal Block, Feed Through, Gray, 9.5mm, DIN 1, 600VAC, 40A

  • Mfr/Brand Name:

    ABB Entrelec
  • Mfr Number:

    0115 201.25
  • Rexel Part Number:

    270680
  • UPC:

    662019956169

Terminal Block, Feed Through, Gray, 9.5 mm, Screw Terminal Lug, DIN 1, 600 Volt AC, 40 Amp

$ 1.57 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB Entrelec

Mfr Part # 0115 201.25

Rexel Part # 270680

UPC 662019956169

UNSPSC 39121410

Amps 40

Color Gray

Family / Style M

Mounting Snap-On

Product Width 9.5 mm

Type Terminal Block

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch