ABB Entrelec 0125 118.13 Terminal Block, Feed Through, 6mm, Type: M 6/8.N, Blue

  • Mfr/Brand Name:

    ABB Entrelec
  • Mfr Number:

    0125 118.13
  • Rexel Part Number:

    457142
  • UPC:

    662019958927

Feed Through Terminal Block. Screw Clamp. Type: M 6/8.N. Color: Blue. 600V/50A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.

$ 1.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB Entrelec

Mfr Part # 0125 118.13

Rexel Part # 457142

UPC 662019958927

UNSPSC 39121410

Amps 50

Color Blue

Family / Style Entrelec

Mounting Din Rail

Type Terminal Block

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch