Allen-Bradley 1492CD3 Terminal Block, White, 35A, 600V AC/DC, 14mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492CD3
  • Rexel Part Number:

    37756
  • UPC:

    66207360552

Terminal Block, White, 35 Amp, 600 Volt AC/DC, Screw Terminal, with #8 Screw, 14 mm, 50 in a Package

$ 3.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492CD3

Rexel Part # 37756

UPC 66207360552

UNSPSC 39121410

Amps 35

Color White

Family / Style 1492

Mounting DIN Rail

Range 22 - 10 AWG

Type Terminal Block

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch