Siemens 8WH20000AH00 Terminal Block, Feed Through, 8.2mm, Gray, Spring Connection

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    8WH20000AH00
  • Rexel Part Number:

    753110
  • UPC:

    662643168808

Terminal Block, Feed Through, 8.2 mm, Gray, 2 Clamping Point, Spring Loaded Wire Connection

$ 2.38 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # 8WH20000AH00

Rexel Part # 753110

UPC 662643168808

UNSPSC 39121410

Amps 10

Color Gray

Family / Style 8WH2

Mounting DIN Rail

Range 24 - 8 AWG

Size 8.2 mm

Type Terminal Block

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch