Weidmuller 1012300000 Terminal Block, Dark Beige, W-Series, Fused, 6mm, Screw Connection

  • Mfr/Brand Name:

    Weidmuller
  • Mfr Number:

    1012300000
  • Rexel Part Number:

    283172
  • UPC:

    008190012902

Terminal Block, Dark Beige, W-Series, Fused, Isolator, LED, 60-150 Volt AC/DC 6mm, Screw Connection

$ 11.71 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Weidmuller

Mfr Part # 1012300000

Rexel Part # 283172

UPC 008190012902

UNSPSC 39121410

Color Dark Beige

Family / Style W-Series

Mounting DIN Rail

Size 6 mm

Type Terminal Block

Volts AC Range 60

Volts DC Range 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch