Weidmuller 1020200000 Terminal Block, Feed Through, Dark Beige, 6mm, Screw Connection

  • Mfr/Brand Name:

    Weidmuller
  • Mfr Number:

    1020200000
  • Rexel Part Number:

    113719
  • UPC:

    00819016344

Terminal Block, Feed Through, Dark Beige, 6 mm, Screw Connection, W-Series, 50 Amp, 600 Volt AC/DC, 100 per Package

$ 2.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Weidmuller

Mfr Part # 1020200000

Rexel Part # 113719

UPC 00819016344

UNSPSC 39121410

Amps 50

Color Dark Beige

Family / Style W-Series

Mounting DIN Rail

Size 6 mm

Type Terminal Block

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch