ABB A9-30-10-84 Contactor, 9A, 3P, 600VAC, IEC, 120VAC Coil

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    A9-30-10-84
  • Rexel Part Number:

    316946
  • UPC:

    662019880778

9 Motor Current Amp, 21 General Purpose Amp, 600V Rated, 120V AC Coil. A-Line Series, A9 Frame, 3-Pole, IEC Contactor with 1 N.O. Auxiliary Contact Block.

$ 113.74 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # A9-30-10-84

Rexel Part # 316946

UPC 662019880778

UNSPSC 39121529

Amps 9

Family / Style A-Line

Poles 3

Type Contactor

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch