Eaton XTCE009B10B 3P, Contactor, IEC, 240V AC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    XTCE009B10B
  • Rexel Part Number:

    687927
  • UPC:

    782116350308

9 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil.

$ 153.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # XTCE009B10B

Rexel Part # 687927

UPC 782116350308

UNSPSC 39121529

Amps 9

Family / Style XT

Poles 3

Type Contactor

Volts AC Control 240

Place your Will Call order by clicking the cart button next to the appropriate Branch