Eaton XTCE015B10A Contactor, IEC, 15A, 120VAC Coil, 3P, Frame B, 1NO Auxiliary Contact

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    XTCE015B10A
  • Rexel Part Number:

    114535
  • UPC:

    782116351121

15 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.

$ 204.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # XTCE015B10A

Rexel Part # 114535

UPC 782116351121

UNSPSC 39121529

Amps 15

Family / Style XT

IP/NEMA Rating Open

Mounting DIN Rail/Panel

Poles 3

Type Contactor

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch