GE CL01D310TD Contactor, IEC, 13.8A, 460V, 3P, 24VAC Coil, 1NO Auxiliary

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CL01D310TD
  • Rexel Part Number:

    584300
  • UPC:

    017018120262

Contactor, IEC, 13.8 Amp, 460 Volt AC, 24 Volt AC, Coil, Non-Reversing, 3-Pole, 1 Normally Open Auxiliary Contact, Open

$ 133.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CL01D310TD

Rexel Part # 584300

UPC 017018120262

UNSPSC 39121529

Amps 13.8

Family / Style CLO

Poles 3

Type Contactor

Volts AC 460

Volts AC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch