Square D LC1D09BL Contactor, Definite Purpose, 9A, 3P, 600VAC, 300VDC, 24VDC Coil

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LC1D09BL
  • Rexel Part Number:

    137488
  • UPC:

    78590154955

Contactor, Definite Purpose, 9 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 24 Volt DC Low Consumption, Coil, 3 Normally Open Contacts

$ 119.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LC1D09BL

Rexel Part # 137488

UPC 78590154955

UNSPSC 39121529

Amps 9

Family / Style LC1D

Mounting Panel

Phase 3

Poles 3

Type Contactor

Volts AC 600

Volts DC 300

Volts DC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch