Square D LC1D09M7 Contactor, Definite Purpose, 9A, 3P, 600VAC, 300VDC, 220VAC Coil

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LC1D09M7
  • Rexel Part Number:

    142968
  • UPC:

    78590120696

Contactor, Definite Purpose, 9 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 220 Volt AC Coil, 3 Normally Open Contacts

$ 94.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LC1D09M7

Rexel Part # 142968

UPC 78590120696

UNSPSC 39121529

Amps 9

Family / Style LC1D

Mounting Surface/DIN Rail

Poles 3

Type Contactor

Volts AC 600

Volts AC Control 220

Volts DC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch