Square D LC1D09T7 Contactor, Definite Purpose, 9A, 3P, 600VAC, 300VDC, 480VAC Coil

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LC1D09T7
  • Rexel Part Number:

    186720
  • UPC:

    3389110348811

Contactor, Definite Purpose, 9 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 480 Volt AC Coil, 3 Normally Open Contacts, 1 Normally Open, 1 Normally Closed, Auxiliary Contact

$ 94.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LC1D09T7

Rexel Part # 186720

UPC 3389110348811

UNSPSC 39121529

Amps 9

Family / Style LC1D

Mounting Panel

Phase 3

Poles 3

Type Contactor

Volts AC 600

Volts AC Control 480

Volts DC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch