Square D LC1D12BD Contactor, Definite Purpose, 12A, 3P, 600VAC, 300VDC, 24VDC Coil

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LC1D12BD
  • Rexel Part Number:

    30465
  • UPC:

    78590120724

Contactor, Definite Purpose, 12 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 24 Volt DC, Coil, 3 Normally Open Contacts

$ 149.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LC1D12BD

Rexel Part # 30465

UPC 78590120724

UNSPSC 39121529

Amps 12

Family / Style LC1D

Mounting Panel

Phase 3

Poles 3

Type Contactor

Volts AC 600

Volts DC 300

Volts DC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch