Square D LC1K0910B7 Contactor, Mini, 4P, 9A, 600VAC, 24VAC Coil, 1NO Auxiliary Contact

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LC1K0910B7
  • Rexel Part Number:

    53523
  • UPC:

    78590188298

Contactor, Mini, 4-Pole, 9 Amp, 600 Volt AC, 24 Volt AC Coil, 1 Normally Open, Auxiliary Contact

$ 75.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LC1K0910B7

Rexel Part # 53523

UPC 78590188298

UNSPSC 39121529

Amps 09

Family / Style LC1K

Mounting DIN Rail

Phase 3

Poles 4

Type Contactor

Volts AC 600

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch