Square D LP1K09004BD Contactor, Motor Rated, 9A, 600VAC, 4P, 4NO Contacts, 24VDC Coil

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LP1K09004BD
  • Rexel Part Number:

    404057
  • UPC:

    78590164175

Contactor, Motor Rated, 9 Amp, 600 Volt AC, 4-Pole, 4 Normally Open Power Poles, 24 Volt DC Coil

$ 92.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LP1K09004BD

Rexel Part # 404057

UPC 78590164175

UNSPSC 39121529

Amps 9

Family / Style LP1K

Mounting Panel

Phase 3

Poles 3

Type Contactor

Volts AC 600

Volts DC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch