Square D LP1K1210BD Contactor, Motor Rated, 12A, 600VAC, 3P, 3NO Contacts, 24VDC Coil

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LP1K1210BD
  • Rexel Part Number:

    406357
  • UPC:

    78590179084

Contactor, Motor Rated, 12 Amp, 600 Volt AC, 3-Pole, 3 Normally Open Contacts, 24 Volt DC Coil, 1 Normally Open, Auxiliary Contact

$ 106.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LP1K1210BD

Rexel Part # 406357

UPC 78590179084

UNSPSC 39121529

Amps 12

Family / Style LP1K

Mounting Panel

Phase 3

Poles 3

Type Contactor

Volts AC 600

Volts DC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch