Intermatic ET8215C Astronomic Time Switch, 7-Day

  • Mfr/Brand Name:

    Intermatic
  • Mfr Number:

    ET8215C
  • Rexel Part Number:

    64745
  • UPC:

    078275089761

7-Day Time Switch, DPST , (2) Circuit, Clock Voltage: 120/208/240/277V, 30A, HP Rating: 1HP/2HP, NEMA1, Features: Automatic Daylight Saving Time, Pulsed Contact.

$ 281.04 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Intermatic

Mfr Part # ET8215C

Rexel Part # 64745

UPC 078275089761

UNSPSC 39121504

Amps 30

Range 7 day

Type Astronomic

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch