Leviton 80407-I Decora/GFCI Wallplate, 6-Gang, Thermoset, Ivory, Standard

  • Mfr/Brand Name:

  • Mfr Number:

  • Rexel Part Number:

  • UPC:


7-gang Decora/gfci Device Decora Wallplate, Standard Size, Thermoset, Device Mount - Ivory

$ 10,994.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80407-I

Rexel Part # 388065

UPC 078477309308

UNSPSC 39121704

Color Ivory

Gangs 7

Material Plastic

Mounting Device

Size Standard

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch