Leviton S601-I Toggle Wallplate, 7-Gang, Ivory Painted Metal, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    S601-I
  • Rexel Part Number:

    13264
  • UPC:

    078477309551

7-Gang Toggle Device Switch Wallplate, Standard Size, Material: Painted Metal, Device Mount - Color: Ivory.

$ 14,802.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # S601-I

Rexel Part # 13264

UPC 078477309551

UNSPSC 39121704

Color Ivory

Gangs 7

Material Painted Metal

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch