Leviton S601-W Toggle Wallplate, 7-Gang, White Painted Metal, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    S601-W
  • Rexel Part Number:

    13240
  • UPC:

    078477309568

7-Gang Toggle Device Switch Wallplate, Standard Size, Material: Painted Metal, Device Mount - Color: White.

$ 15,542.10 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # S601-W

Rexel Part # 13240

UPC 078477309568

UNSPSC 39121704

Color White

Gangs 7

Material Painted Metal

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch