Square D 9080GR6 Terminal Block, Feed Through, 60A, 600VAC, 9mm, White, Box Lug

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9080GR6
  • Rexel Part Number:

    59774
  • UPC:

    78590100071

Terminal Block, Feed Through, 60 Amp, 600 Volt AC, 9 mm, White, Box Lug

$ 2.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9080GR6

Rexel Part # 59774

UPC 78590100071

UNSPSC 39121410

Amps 60

Color White

Family / Style 9080

Mounting DIN Rail

Size 9 mm

Type Terminal Block

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch