Eaton D7PAA Socket, 8 Blade, Screw & Clamp Terminals, IP20

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    D7PAA
  • Rexel Part Number:

    298582
  • UPC:

    782116103669

8 Blade Socket, 16 Amp @ 300V. DIN/Panel Mount with Screw Terminals & Clamping Plates. IP20 (Finger Safe).

$ 8.29 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # D7PAA

Rexel Part # 298582

UPC 782116103669

UNSPSC 39122326

Amps 16

Base 8-Blade

Family / Style D5

Mounting DIN Rail

Type Socket

Volts AC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch