Allen-Bradley 700-HK32A2 Relay, Ice Cube, Slim Line, 8-Blade, 2PDT, 8A, 240VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    700-HK32A2
  • Rexel Part Number:

    55085
  • UPC:

    66207247921

Relay, Ice Cube, Slim Line, 8 Blade, 2 Pole, Double Throw, 8 Amp, 240 Volt AC, Quick Connect Terminations

$ 25.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 700-HK32A2

Rexel Part # 55085

UPC 66207247921

UNSPSC 39122325

Amps 8

Family / Style 700-HK

Mounting Socket

Poles 2

Type Relay

Volts AC Control 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch