Eaton D7PF2AA Relay, 120VAC Coil, DPDT, 15A, 8-Blade, Plug -In Style

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    D7PF2AA
  • Rexel Part Number:

    359681
  • UPC:

    782116484751

General Purpose Relay, 120V AC Coil, DPDT, Contact Rating: 15 Amp. Terminal Style: 8 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

$ 17.08 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # D7PF2AA

Rexel Part # 359681

UPC 782116484751

UNSPSC 39122326

Amps 15

Base 8-Blade

Mounting Socket

Poles 2

Type DPDT

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch