GE 420NPA0114 Relay, 8-Blade, 1PDT, 24VDC Coil, Type N

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    420NPA0114
  • Rexel Part Number:

    477891
  • UPC:

    78316660074

Relay, 8-Blade, 1-Pole Double Throw, 24 Volt DC Coil, Type N

$ 13.59 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 420NPA0114

Rexel Part # 477891

UPC 78316660074

UNSPSC 39121515

Amps 10

Family / Style 420

Poles 1

Size 8 blade

Type Relay

Volts AC 240

Volts DC Control 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch