GE 420NPL044J Relay, 8-Blade, 4PDT, 120VAC Coil, Type N, LED Option

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    420NPL044J
  • Rexel Part Number:

    680747
  • UPC:

    78316659680

Relay, 8-Blade, 4-Pole Double Throw, 120 Volt AC Coil, Type N, LED Option

$ 23.77 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 420NPL044J

Rexel Part # 680747

UPC 78316659680

UNSPSC 39121515

Amps 10

Family / Style 420

Poles 4

Size 8 blade

Type Relay

Volts AC 240

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch