SE Relays 782XBXM4L-24D Relay, Ice Cube, 8 Blade, 15A, 300VAC, 24VDC Coil, 2PDT

  • Mfr/Brand Name:

    SE Relays
  • Mfr Number:

    782XBXM4L-24D
  • Rexel Part Number:

    268157
  • UPC:

Relay, Ice Cube, 8 Blade, 15 Amp, 300 Volt AC, 24 Volt DC Coil, 2-Pole Double Throw, Plug-in

$ 9.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SE Relays

Mfr Part # 782XBXM4L-24D

Rexel Part # 268157

UPC

UNSPSC 39121500

Amps 15

Family / Style 782

Mounting Plug-In

Poles 2

Type Relay

Volts AC 300

Volts DC Control 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch