Square D 8501RS42P14V20 Relay, Ice Cube, 10A, 240VAC, 120VAC Coil, 2PDT, 8 Blade

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8501RS42P14V20
  • Rexel Part Number:

    18616
  • UPC:

    78590113134

Relay, Ice Cube, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 2-Pole Double Throw, 8 Blade

$ 43.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8501RS42P14V20

Rexel Part # 18616

UPC 78590113134

UNSPSC 39121515

Amps 10

Base 8-Blade

Family / Style 8501

Mounting Socket

Poles 2

Type Relay

Volts AC 240

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch