Square D RPM21F7 Relay, Plug-In, 15A, 120VAC Coil, Test Button, Lock-Down Door

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    RPM21F7
  • Rexel Part Number:

    400394
  • UPC:

    78590144783

Relay, Plug-In, 15 Amp, 120 Volt AC Coil, 8 Blade, No LED, Test Button, Lock-Down Door, 2 Normally Open, 2 Normally Closed, 10 per Package

$ 6.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # RPM21F7

Rexel Part # 400394

UPC 78590144783

UNSPSC 39122326

Amps 15

Base 8-Blade

Family / Style RPM

Mounting Socket

Poles 4

Type Relay

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch