Leviton 84048-40 Toggle Wallplate, 8-Gang, 302 Stainless Steel, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84048-40
  • Rexel Part Number:

    9513
  • UPC:

    078477309490

8-Gang Toggle Device Switch Wallplate, Standard Size, Material: 302 Stainless Steel, Device Mount - Color: Stainless Steel.

$ 17,025.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84048-40

Rexel Part # 9513

UPC 078477309490

UNSPSC 39121704

Color Stainless Steel

Gangs 8

Material Stainless Steel

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch