SE Relays 70-464-1 Mounting Socket, 8 Pin, Screw Terminals, DIN Rail Mount

  • Mfr/Brand Name:

    SE Relays
  • Mfr Number:

    70-464-1
  • Rexel Part Number:

    267900
  • UPC:

Mounting Socket, 8 Pin, 10/15 Amp, 300/600 Volt AC, Screw Terminals, DIN Rail Mount, 10 per Package

$ 3.99 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand SE Relays

Mfr Part # 70-464-1

Rexel Part # 267900

UPC

UNSPSC 39121704

Amps 15

Family / Style 70

Mounting DIN Rail

Type Relay

Volts AC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch