Tyco Electronics 27E891 Relay, Socket, 8 Pin, Screw Terminal, Panel, DIN Rail Mount

  • Mfr/Brand Name:

    Tyco Electronics
  • Mfr Number:

    27E891
  • Rexel Part Number:

    62762
  • UPC:

    78519127562

Relay, Socket, 8 Pin, Screw Terminals, Panel, DIN Rail Mount, PolyMide Body, 10 Amp, 300 Volt AC

$ 6.76 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Tyco Electronics

Mfr Part # 27E891

Rexel Part # 62762

UPC 78519127562

UNSPSC 39121500

Amps 10

Family / Style 27E

Material Polymide

Mounting DIN Rail

Sockets 8

Type Relay

Volts AC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch