Allen-Bradley 700-HR52TU24 Timing Relay, Multi Function, 11-Pin, 24-48VAC, 12-48VDC, 2PDT

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    700-HR52TU24
  • Rexel Part Number:

    67525
  • UPC:

    66246865157

Relay, Timing, Multi Function, 11 Pin, 24 - 48 Volt AC, 12 - 48 Volt DC, On-Delay, Off-Delay, One Shot, Repeat Cycle, Off Start, Repeat Cycle, On Start, Signal On/Off Delay, Delayed One Shot

$ 155.85 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 700-HR52TU24

Rexel Part # 67525

UPC 66246865157

UNSPSC 39121519

Family / Style 700-HR

Mounting Socket

Poles 2

Range 0.05 seconds

Type Relay

Volts AC Control Range 24

Volts DC Range 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch