Allen-Bradley 700-HT12CU120 Timing Relay, 8-Pin, Tube Base, On-Delay, 120VAC, 2PDT

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    700-HT12CU120
  • Rexel Part Number:

    30724
  • UPC:

    78118045960

Relay, Timing, 8 Pin, Tube Base, On-Delay, 120 Volt AC, 2 Pole, Double Throw, 0.1 to 10 Minute, Range

$ 115.47 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 700-HT12CU120

Rexel Part # 30724

UPC 78118045960

UNSPSC 39122329

Base 8-Pin

Family / Style 700-HT

Mounting Socket

Poles 2

Range 0.1 - 10 minute

Type Relay

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch