Allen-Bradley 700-HTF12100SU120 Relay, Fixed Timing, 8-Pin, Tube Base, On-Delay, 2PDT

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    700-HTF12100SU120
  • Rexel Part Number:

    31613
  • UPC:

    78118052042

Relay, Fixed Timing, 8 Pin, Tube Base, On-Delay, 2 Pole, Double Throw, 120 VAC, 10.0 Second Delay

$ 124.33 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 700-HTF12100SU120

Rexel Part # 31613

UPC 78118052042

UNSPSC 39122329

Base 11-Pin

Family / Style 700-HT

Mounting Socket

Poles 2

Type Relay

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch