Allen-Bradley 700-HV32BBU120 Timing Relay, Repeat Cycle, 8-Pin, 2PDT, 120VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    700-HV32BBU120
  • Rexel Part Number:

    31451
  • UPC:

    78118045995

Relay, Timing, Repeat Cycle, 8 Pin, 120 Volt AC, Power On, Repeat Cycle, Off Start Cycle, 1.0 to 100 Seconds, Both Delays

$ 266.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 700-HV32BBU120

Rexel Part # 31451

UPC 78118045995

UNSPSC 39122329

Base 8-Pin

Family / Style 700-HV

Mounting Socket

Poles 2

Range 1.0 - 100 Seconds

Type Relay

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch