Allen-Bradley 700-HV32DDU120 Timing Relay, Repeat Cycle, 8-Pin, 2PDT, 120VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    700-HV32DDU120
  • Rexel Part Number:

    32168
  • UPC:

    78118045997

Relay, Timing, Repeat Cycle, 8 Pin, 120 Volt AC, Power On, Repeat Cycle, Off, Start Cycle, 1.0 to 100 Minutes Seconds, Both Delays

$ 266.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 700-HV32DDU120

Rexel Part # 32168

UPC 78118045997

UNSPSC 39122329

Base 8-Pin

Family / Style 700-HV

Mounting Socket

Poles 2

Range 1.0 - 100 Minutes

Type Relay

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch