Eaton D3PF2AA-A2 Has Been Replaced By Eaton D3RF2A

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    D3PF2AA-A2
  • Rexel Part Number:

    187784
  • UPC:

    782113720104

General Purpose Relay, 120V AC Coil, DPDT, Contact Rating: 16 Amp. Terminal Style: 8-Pin, Octal Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover. Has Been Replaced By Eaton D3RF2A

$ 28.21 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # D3PF2AA-A2

Rexel Part # 187784

UPC 782113720104

UNSPSC 39121500

Amps 16

Base 8-Pin

Mounting Socket

Poles 2

Type DPDT

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch