Eaton D3PF2AT-A2 Relay, Ice Cube, D3, 8 Pin, 16A, 24VAC, 2PDT, General Purpose

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    D3PF2AT-A2
  • Rexel Part Number:

    114237
  • UPC:

    782113720074

General Purpose Relay, 24V AC Coil, DPDT, Contact Rating: 16 Amp. Terminal Style: 8-Pin, Octal Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover. Has Been Replaced By Eaton D3RF2T

$ 22.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # D3PF2AT-A2

Rexel Part # 114237

UPC 782113720074

UNSPSC 39122326

Amps 16

Base 8-Pin

Family / Style D3

Mounting Socket

Poles 2

Type DPDT

Volts AC 300

Volts AC Control 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch