Eaton TMRP5102 8 Pin, Timing Relay, DPDT. 12-240V AC/DC Coil

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    TMRP5102
  • Rexel Part Number:

    405067
  • UPC:

    786685215372

8 Pin, Timing Relay, 240V Rated, 10 Amp, DPDT. 12-240V AC/DC Coil, Range: 0.1 Sec. to 9,990 Hours. TMRP Series. Power Trigger. 3 Timing Functions Included; ON Delay (power triggered), Flasher (pause first), Single shot leading edge voltage controlled.

$ 206.62 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # TMRP5102

Rexel Part # 405067

UPC 786685215372

UNSPSC 39122329

Amps 10

Base 8-Pin

Mounting Socket

Poles 2

Type DPDT

Volts AC Control 12

Volts AC Control Range 12-240

Volts DC Control 12

Volts DC Control Range 12-240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch