GE 420KPM022J Relay, 8-Pin, 2PDT, 120VAC Coil, Type K

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    420KPM022J
  • Rexel Part Number:

    393149
  • UPC:

    78316659581

Relay, 8-Pin, 2-Pole Double Throw, 120 Volt AC Coil, Type K

$ 10.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 420KPM022J

Rexel Part # 393149

UPC 78316659581

UNSPSC 39121515

Amps 10

Family / Style 420

Poles 2

Size 8 pin

Type Relay

Volts AC 240

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch