Square D 8501KPDR12V51 Relay, Ice Cube, 10A, 277VAC, 30VDC, 12VDC Coil, 2PDT, 8 Pin

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8501KPDR12V51
  • Rexel Part Number:

    782652
  • UPC:

    785901981046

Relay, Ice Cube, 10 Amp, 277 Volt AC, 30 Volt DC, 12 Volt DC Coil, 2-Pole Double Throw, 8 Pin

$ 39.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8501KPDR12V51

Rexel Part # 782652

UPC 785901981046

UNSPSC 39122325

Amps 10

Base 8-Pin

Family / Style 8501

Poles 2

Type Relay

Volts AC 277

Volts DC Control 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch