Square D 8501KPR12V20 Relay, Ice Cube, 10A, 240VAC, 120VAC Coil, 2PDT, 8 Pin

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8501KPR12V20
  • Rexel Part Number:

    859330
  • UPC:

    785901147329

Relay, Ice Cube, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 2-Pole Double Throw, 8 Pin

$ 39.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8501KPR12V20

Rexel Part # 859330

UPC 785901147329

UNSPSC 39122325

Amps 10

Base 8-Pin

Family / Style 8501

Poles 2

Type Relay

Volts AC 240

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch