Square D 9050JCK12V20 Relay, Timer, 10A, 240VAC, 120VAC Coil, 8 Pin, 2PDT, On-Delay

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9050JCK12V20
  • Rexel Part Number:

    75590
  • UPC:

    78590103255

Relay, Timer, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 8 Pin, 2-Pole Double Throw, On-Delay, 0.3 - 30 Seconds

$ 78.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9050JCK12V20

Rexel Part # 75590

UPC 78590103255

UNSPSC 39121519

Amps 10

Family / Style 9050

Mounting Socket

Poles 2

Range 0.3 - 30 Second

Type Relay

Volts AC 240

Volts AC Control 120

View similar products in this category:

We are looking to purchase 10 x Square D 9050JCK12V20 Ser F electrical timing reply, please direct us to an online portal so we are able to purchase. Thank you, Matt.

Asked by: Matt
  • 2017-01-20T10:35CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_75590, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch