Square D 9050JCK60V20 Relay, Timer, 10A, 240VAC, 120VAC Coil, 11 Pin, 2PDT, On-Delay

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9050JCK60V20
  • Rexel Part Number:

    75662
  • UPC:

    78590105386

Relay, Timer, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 11 Pin, 2-Pole Double Throw, Adjustable, On-Delay

$ 152.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9050JCK60V20

Rexel Part # 75662

UPC 78590105386

UNSPSC 39122329

Amps 10

Family / Style 9050

Poles 2

Type Relay

Volts AC 240

Volts AC Control 120

Volts DC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch