Square D RUMC22BD Relay, Plug In, 8 Pin, 10A, 24VDC Coil, 250VAC, 2PDT

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    RUMC22BD
  • Rexel Part Number:

    782648
  • UPC:

    785901310723

Relay, Plug In, 8 Pin, 10 Amp, 24 Volt DC Coil, 250 Volt AC, 2-Pole Double Throw, 2 Normally Open, 2 Normally Closed

$ 11.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # RUMC22BD

Rexel Part # 782648

UPC 785901310723

UNSPSC 39122325

Amps 10

Base 8-Pin

Family / Style RUM

Mounting Socket

Poles 2

Type Relay

Volts AC 250

Volts DC Control 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch